Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK

  • Mfr # 947588

  • Zoro # G206324648


product price:  $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Type
Internal
For Bore Diameter
0.25 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
947588
Zoro #
G206324648
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
0.25 in
Thickness
0.015 in
Number of Sizes
1
Stud Size
0.25"

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
100

Description

.250" Internal Style Retaining Rings/Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.