Internal Retaining Ring, Steel, Black Phosphate Finish, 0.875 in Bore Dia., 1000 PK

  • Mfr # 180921

  • Zoro # G306324623


product price: $266.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.042 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180921
Zoro #
G306324623
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
0.875 in
Thickness
0.042 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
1000

Description

.875" Internal Style Retaining Rings/Steel/Black Phosphate , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.