Shop NEWPORT FASTENERS
See all product information
Create Account
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.062 in Bore Dia., 1000 PK
- Mfr # 397244
- Zoro # G206324655
product price:Â
$
487.99
/pk of 1000, $0.49/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.050 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397244
- Zoro #
- G206324655
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Bore Diameter
- 1.062 in
- Thickness
- 0.050 in
- Number of Sizes
- 1
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Number of Pieces
- 1000
Description
1.062" Internal Style Retaining Rings/Steel/Black Phosphate , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.