Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia., 200 PK

  • Mfr # 241432

  • Zoro # G006324626


product price:  $198.99
/pk 200, $0.99/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.062 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241432
Zoro #
G006324626
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
1.875 in
Thickness
0.062 in
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
200

Description

1.875" Internal Style Retaining Rings/Steel/Black Phosphate , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.