Shop NEWPORT FASTENERS
See all product information
Create Account
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.312 in Bore Dia., 200 PK
- Mfr # 734974
- Zoro # G706324650
product price:Â
$
258.99
/pk of 200, $1.29/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.078 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734974
- Zoro #
- G706324650
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Number of Pieces
- 200
Dimensions
- For Bore Diameter
- 2.312 in
- Thickness
- 0.078 in
- Number of Sizes
- 1
Description
2.312" Internal Style Retaining Rings/Steel/Black Phosphate , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.