Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK

  • Mfr # 759584

  • Zoro # G106324618


product price:  $191.99
/pk 100, $1.92/ea
Free Shipping & Returns

Key Features

Type
Internal
Material
Steel
Finish
Black Phosphate
Thickness
0.093 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759584
Zoro #
G106324618
UPC #
-
Country of Origin
Unknown

Dimensions

For Bore Diameter
2.688 in
Thickness
0.093 in
Stud Size
2.688"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Number of Pieces
100

Description

2.688" Internal Style Retaining Rings/Steel/Black Phosphate , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.