
Internal Tooth Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, 5000 PK
Mfr # 549124
Zoro # G306370750
product price:Â $1,014.99
/pk 5000, $0.20/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Outside Diameter
0.594-0.61 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
Inside Diameter
0.32-0.332 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
549124
Zoro #
G306370750
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16 in
Outside Diameter
0.594-0.61 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
Inside Diameter
0.32-0.332 in
Details
Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
5/16" Internal Tooth Lock Washers/18-8 St. Steel/Outer Dia .594"-.610"/Thickness 028-.034,5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.