
Internal Tooth Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, 1000 PK
Mfr # 829052
Zoro # G006370760
product price:Â $1,341.99
/pk 1000, $1.34/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Outside Diameter
1.045-1.071 in
Minimum Thickness
0.042 in
Maximum Thickness
0.050 in
Inside Diameter
0.64-0.663 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
829052
Zoro #
G006370760
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/8 in
Outside Diameter
1.045-1.071 in
Minimum Thickness
0.042 in
Maximum Thickness
0.050 in
Inside Diameter
0.64-0.663 in
Details
Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
5/8" Internal Tooth Lock Washers/18-8 St. Steel/Outer Dia 1.045"-1.071"/Thickness 042"-.050",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.