Shop NEWPORT FASTENERS
See all product information
Create Account
Jam Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 0.808 to 0.880 in Ht, 10 PK
- Mfr # NB290098P-10
- Zoro # G006325227
product price:Â
$
189.99
/pk of 10, $19.00/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
0.808 to 0.880 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NB290098P-10
- Zoro #
- G006325227
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jam Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ANSI/ASME B18.2.2-1987
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1-1/2"-6
- Hex Height
- 0.808 to 0.880 in
- Hex Width
- 2.3 to 2.375 in
Description
1-1/2-6 Heavy Hex Jam Nuts/A563 Grade A/Zinc , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.