Jam Nut, 1-1/4"-7, Steel, Hot Dipped Galvanized, 25/32 in Ht, 120 PK

  • Mfr # NB327725B-120

  • Zoro # G006324862


product price:  $563.99
/pk 120, $4.70/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4"-7
Material
Steel
Finish
Hot Dipped Galvanized
Hex Height
25/32 in
Hex Width
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB327725B-120
Zoro #
G006324862
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-7
Hex Height
25/32 in
Hex Width
1-7/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1 1/4-7 Hex Jam Nuts/Steel/Hot Dip Galvanized/Width Across Flats: 1 7/8"/Thickness: 25/32" , 120PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.