Shop NEWPORT FASTENERS
See all product information
Create Account
Jam Nut, 1"-14, Steel, Zinc Plated, 35/64 in Ht, 140 PK
- Mfr # 674760
- Zoro # G306325392
product price:Â
$
515.99
/pk of 140, $3.69/ea
Free Shipping & Returns
Key Features
Thread Size
1"-14
Material
Steel
Finish
Zinc Plated
Hex Height
35/64 in
Hex Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 674760
- Zoro #
- G306325392
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1"-14
- Hex Height
- 35/64 in
- Hex Width
- 1-1/2 in
Details
- Item
- Jam Nut
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
Description
1-14 Hex Jam Nuts/Steel/Zinc/Width Across Flats: 1 1/2"/Thickness: 35/64" , 140PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.