Jam Nut, 1-3/4"-12, Steel, Plain, 1-1/2 in Ht, 50 PK

  • Mfr # 106613-BR-50

  • Zoro # G306322650


product price:  $548.99
/pk 50, $10.98/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-12
Material
Steel
Finish
Plain
Hex Height
1-1/2 in
Hex Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106613-BR-50
Zoro #
G306322650
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-12
Hex Height
1-1/2 in
Hex Width
2-5/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1 3/4"-12 Hex Jam Nuts/ Steel/Plain Finish , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.