Jam Nut, 1-3/8"-12, Steel, Zinc Plated, 25/32 in Ht, 40 PK

  • Mfr # 409032

  • Zoro # G006322974


product price:  $527.99
/pk 40, $13.20/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/8"-12
Material
Steel
Finish
Zinc Plated
Hex Height
25/32 in
Hex Width
2-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409032
Zoro #
G006322974
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-12
Hex Height
25/32 in
Hex Width
2-1/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

1 3/8-12 Hex Jam Nuts/Steel/Zinc/Width Across Flats: 2 1/16"/Thickness: 25/32" , 40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.