Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1"-8, Steel, Plain, 55/64 in Ht, 250 PK

  • Mfr # NB329230B-250

  • Zoro # G006324701


product price: $295.99
/pk 250, $1.18/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Finish
Plain
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB329230B-250
Zoro #
G006324701
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Jam Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1-8 Hex Jam Nuts/Steel/Plain/Width Across Flats: 1 1/2"/Thickness: 27/32" , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.