Jam Nut, 1/2"-20, Steel, Black Oxide, 7/16 in Ht, 1200 PK

  • Mfr # 719770

  • Zoro # G406324745


product price:  $525.99
/pk 1200, $0.44/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
7/16 in
Hex Width
3/4 in
Standards
ANSI/ASME B18.2.2-1987
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719770
Zoro #
G406324745
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in

Details

Item
Jam Nut
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1/2-20 Hex Jam Nuts/Steel/Black Oxide/Width Across Flats: 3/4"/Thickness: 5/16" , 1200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.