
Jam Nut, 1/2"-20, Steel, Zinc Yellow, 7/16 in Ht, 1200 PK
Mfr # 672282
Zoro # G806325038
product price:Â $702.99
/pk 1200, $0.59/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Material
Steel
Finish
Zinc Yellow
Hex Height
7/16 in
Hex Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
672282
Zoro #
G806325038
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in
Details
Item
Jam Nut
Material
Steel
Finish
Zinc Yellow
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch
Description
1/2-20 Hex Jam Nuts/Steel/Zinc Yellow/Width Across Flats: 3/4"/Thickness: 5/16" , 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.