
Jam Nut, 1/4"-20, Steel, Black Oxide, 7/32 in Ht, 4000 PK
Mfr # 216339
Zoro # G206322842
product price:Â $337.99
/pk 4000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Hex Height
7/32 in
Hex Width
7/16 in
Standards
ANSI/ASME B18.2.2-1987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216339
Zoro #
G206322842
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Details
Item
Jam Nut
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch
Description
1/4-20 Hex Jam Nuts/Steel/Black Oxide/Width Across Flats: 7/16"/Thickness: 35/64" , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.