Jam Nut, 1/4"-20, Steel, Grade A, Plain, 0.156 to 0.188 in Ht, 5000 PK

  • Mfr # NB289046B-5000

  • Zoro # G506325062


product price:  $378.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
0.156 to 0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB289046B-5000
Zoro #
G506325062
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.156 to 0.188 in
Hex Width
0.488 to 0.5 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1/4-20 Heavy Hex Jam Nuts/A563 Grade A/Plain , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.