Jam Nut, 1/4"-28, Steel, Zinc Black, 7/32 in Ht, 4000 PK

  • Mfr # 991191

  • Zoro # G706325831


product price:  $385.99
/pk 4000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Black
Hex Height
7/32 in
Hex Width
7/16 in
Standards
ANSI/ASME B18.2.2-1987
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991191
Zoro #
G706325831
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-28
Hex Height
7/32 in
Hex Width
7/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Black
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1/4-28 Hex Jam Nuts/Steel/Black Zinc/Width Across Flats: 7/16"/Thickness: 5/32' , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.