Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 2"-12, Steel, Plain, 1-23/32 in Ht, 30 PK

  • Mfr # 761676-BR-30

  • Zoro # G706325213


product price: $507.99
/pk 30, $16.93/ea
Free Shipping & Returns

Key Features

Thread Size
2"-12
Material
Steel
Finish
Plain
Hex Height
1-23/32 in
Hex Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761676-BR-30
Zoro #
G706325213
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2"-12
Hex Height
1-23/32 in
Hex Width
3 in

Details

Item
Jam Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

2"-12 Hex Jam Nuts/ Steel/Plain Finish , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.