
Jam Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 21/64 in Ht, 2000 PK
Mfr # 135258-BR-2000
Zoro # G306322834
product price:Â $421.99
/pk 2000, $0.21/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
21/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
135258-BR-2000
Zoro #
G306322834
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Hex Height
21/64 in
Hex Width
9/16 in
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch
Description
3/8"-16 Heavy Hex Jam Nuts/A563 Grade A Steel/Zinc Plated , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.