Jam Nut, 3/8"-24, Steel, Black Oxide, 21/64 in Ht, 3000 PK

  • Mfr # 869013

  • Zoro # G506324874


product price:  $557.99
/pk 3000, $0.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Hex Height
21/64 in
Hex Width
9/16 in
Standards
ANSI/ASME B18.2.2-1987
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
869013
Zoro #
G506324874
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Hex Height
21/64 in
Hex Width
9/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Black Oxide
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

3/8-24 Hex Jam Nuts/Steel/Black Oxide/Width Across Flats: 9/16"/Thickness: 7/32" , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.