Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 3/16 in Ht, 2000 PK

  • Mfr # 444588

  • Zoro # G406322703


product price:  $546.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
3/16 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444588
Zoro #
G406322703
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
3/16 in
Hex Width
1/2 in

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.2.2
System of Measurement
Inch

Description

5/16-18 Hex Jam Nuts/18-8 Stainless Steel/Width Across Flats: 1/2"/Thickness: 3/16" , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.