Jam Nut, 5/16"-18, Steel, Grade A, Plain, 17/64 in Ht, 3500 PK

  • Mfr # 638913-BR-3500

  • Zoro # G106325202


product price:  $500.99
/pk 3500, $0.14/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638913-BR-3500
Zoro #
G106325202
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
17/64 in
Hex Width
1/2 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

5/16"-18 Heavy Hex Jam Nuts/A563 Grade A Steel/Plain , 3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.