
Jam Nut, 5/16"-24, Steel, Zinc Black, 17/64 in Ht, 4000 PK
Mfr # 621751
Zoro # G406322697
product price:Â $643.99
/pk 4000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Black
Hex Height
17/64 in
Hex Width
1/2 in
Standards
ANSI/ASME B18.2.2-1987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
621751
Zoro #
G406322697
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Hex Height
17/64 in
Hex Width
1/2 in
Details
Item
Jam Nut
Material
Steel
Finish
Zinc Black
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch
Description
5/16-24 Hex Jam Nuts/Steel/Black Zinc/Width Across Flats: 1/2"/Thickness: 3/16" , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.