Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 600 PK
Mfr # 666815
Zoro # G206325720
product price:Â $1,076.99
/pk 600, $1.79/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
5/16 in
Hex Width
15/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
666815
Zoro #
G206325720
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Hex Height
5/16 in
Hex Width
15/16 in
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch
Description
5/8-11 Hex Jam Nuts/Grade 5/Zinc/Width Across Flats: 15/16"/Thickness: 5/16" , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.