Jam Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow Plated, 5/16 in Ht, 600 PK

  • Mfr # 100879

  • Zoro # G306322575


product price:  $1,134.99
/pk 600, $1.89/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
Hex Height
5/16 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100879
Zoro #
G306322575
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
5/16 in
Hex Width
15/16 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

5/8-11 Hex Jam Nuts/Grade 8/Zinc Yellow/Width Across Flats: 15/16"/Thickness: 5/16" , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.