Shop NEWPORT FASTENERS
See all product information
Create Account
Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow Plated, 3/8 in Ht, 600 PK
- Mfr # 582634
- Zoro # G406322840
product price:Â
$
1,150.99
/pk of 600, $1.92/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
Hex Height
3/8 in
Hex Width
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582634
- Zoro #
- G406322840
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jam Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow Plated
- Standards
- ASME B18.2.2, SAE J995
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/8"-18
- Hex Height
- 3/8 in
- Hex Width
- 15/16 in
Description
5/8-18 Hex Jam Nuts/Grade 8/Zinc Yellow/Width Across Flats: 15/16"/Thickness: 3/8" , 600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.