Jam Nut, 9/16"-18, Steel, Plain, 31/64 in Ht, 100 PK

  • Mfr # 913278-PR-100

  • Zoro # G606324811


product price:  $84.15
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Material
Steel
Finish
Plain
Hex Height
31/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
913278-PR-100
Zoro #
G606324811
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-18
Hex Height
31/64 in
Hex Width
7/8 in

Details

Item
Jam Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

9/16"-18 Hex Jam Nuts/ Steel/Plain Finish , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.