Shop NEWPORT FASTENERS
See all product information
Create Account
Jam Nut, M10-1.50, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Ht, 100 PK
- Mfr # 339757-PR-100
- Zoro # G706353063
product price:Â
$
56.45
/pk of 100, $0.56/ea
Key Features
Thread Size
M10-1.50
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 339757-PR-100
- Zoro #
- G706353063
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M10-1.50
- Hex Height
- 8 mm
- Hex Width
- 16.73 to 17 mm
Details
- Item
- Jam Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 439
- System of Measurement
- Metric
Description
M10-1.50 Hex Jam Nuts DIN 439/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.