Jam Nut, M12-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 500 PK

  • Mfr # 645500

  • Zoro # G206325652


product price:  $164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
10 mm
Hex Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645500
Zoro #
G206325652
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.50
Hex Height
10 mm
Hex Width
19 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric

Description

M12-1.5 Hex Jam Nuts/Steel/Zinc/DIN439/Width Across Flats: 19 mm/Thickness: 6 mm , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.