Jam Nut, M14-2.00, 18-8 Stainless Steel, Not Graded, Plain, 7 mm Ht, 700 PK

  • Mfr # 530450-BR-700

  • Zoro # G106322478


product price:  $391.99
/pk 700, $0.56/ea
Free Shipping & Returns

Key Features

Thread Size
M14-2.00
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530450-BR-700
Zoro #
G106322478
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.00
Hex Height
7 mm
Hex Width
22 mm

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 439
System of Measurement
Metric

Description

M14-2.00 Hex Jam Nuts DIN 439/18-8 Stainless Steel , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.