Shop NEWPORT FASTENERS
See all product information
Create Account
Jam Nut, M16-2.00, 316 Stainless Steel, Not Graded, Plain, 13 mm Ht, 50 PK
- Mfr # 982576-PR-50
- Zoro # G306324708
product price:Â
$
98.15
/pk of 50, $1.96/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
13 mm
Hex Width
23.67 to 24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 982576-PR-50
- Zoro #
- G306324708
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M16-2.00
- Hex Height
- 13 mm
- Hex Width
- 23.67 to 24 mm
Details
- Item
- Jam Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 439
- System of Measurement
- Metric
Description
M16-2.00 Hex Jam Nuts DIN 439/316 Stainless Steel , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.