
Jam Nut, M16-2.00, Steel, Class 4, Zinc Plated, 13 mm Ht, 250 PK
Mfr # 716118
Zoro # G906324757
product price:Â $80.19
/pk 250, $0.32/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
13 mm
Hex Width
24 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716118
Zoro #
G906324757
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16-2.00
Hex Height
13 mm
Hex Width
24 mm
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Description
M16-2.0 Hex Jam Nuts/Steel/Zinc/DIN439/Width Across Flats: 24 mm/Thickness: 8 mm , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.