Jam Nut, M20-2.5, Steel, Class 4, Zinc Plated, 16 mm Ht, 200 PK

  • Mfr # 690071-BR-200

  • Zoro # G306324982


product price:  $213.99
/pk 200, $1.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
16 mm
Hex Width
29.16 to 30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
690071-BR-200
Zoro #
G306324982
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.5
Hex Height
16 mm
Hex Width
29.16 to 30 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M20-2.50 Hex Jam Nuts/Metric Class 04 Steel/Zinc Plated , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.