Jam Nut, M3.5-0.6, Steel, Class 4, Zinc Plated, 10000 PK

  • Mfr # 572781

  • Zoro # G306325545


product price:  $160.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Width
6 mm
Standards
DIN 439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572781
Zoro #
G306325545
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3.5-0.6
Hex Width
6 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric

Description

M3.5-0.6 Hex Jam Nuts/Steel/Zinc/DIN439/Width Across Flats: 6 mm/Thickness: 2 mm , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.