Jam Nut, M36-4.00, Steel, Class 4, Zinc Plated, 18 mm Ht, 50 PK

  • Mfr # 554064-BR-50

  • Zoro # G106322454


product price:  $400.99
/pk 50, $8.02/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
18 mm
Hex Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554064-BR-50
Zoro #
G106322454
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M36-4.00
Hex Height
18 mm
Hex Width
55 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Thread Type
Metric

Description

M36-4.00 Hex Jam Nuts/Metric Class 04 Steel/Zinc Plated , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.