
Jam Nut, M5-0.8, Steel, Class 4, Zinc Plated, 4 mm Ht, 8000 PK
Mfr # 246450
Zoro # G506322924
product price:Â $275.99
/pk 8000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
4 mm
Hex Width
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
246450
Zoro #
G506322924
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.8
Hex Height
4 mm
Hex Width
8 mm
Details
Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric
Description
M5-0.8 Hex Jam Nuts/Steel/Zinc/DIN439/Width Across Flats: 8 mm/Thickness: 2.7 mm , 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.