Jam Nut, M8-1.00, Steel, Class 4, Zinc Plated, 6.50 mm Ht, 2500 PK

  • Mfr # 499072

  • Zoro # G106322317


product price:  $309.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
6.50 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
499072
Zoro #
G106322317
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.00
Hex Height
6.50 mm
Hex Width
13 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 439
System of Measurement
Metric

Description

M8-1.0 Hex Jam Nuts/Steel/Zinc/DIN439/Width Across Flats: 13 mm/Thickness: 4 mm , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.