Shop NEWPORT FASTENERS
See all product information
Create Account
Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 3000 PK
- Mfr # 572282-BR-3000
- Zoro # G506322894
product price:Â
$
575.99
/pk of 3000, $0.19/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
6.50 mm
Hex Width
12.73 to 13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572282-BR-3000
- Zoro #
- G506322894
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jam Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 439
- System of Measurement
- Metric
Dimensions
- Thread Size
- M8-1.25
- Hex Height
- 6.50 mm
- Hex Width
- 12.73 to 13 mm
Description
M8-1.25 Hex Jam Nuts DIN 439/316 Stainless Steel , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.