Jam Nut, M8-1.25, Steel, Class 4, Zinc Plated, 6.50 mm Ht, 2500 PK

  • Mfr # 108289-BR-2500

  • Zoro # G006322875


product price:  $219.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Hex Height
6.50 mm
Hex Width
12.73 to 13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108289-BR-2500
Zoro #
G006322875
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
12.73 to 13 mm

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric

Description

M8-1.25 Hex Jam Nuts/Metric Class 04 Steel/Zinc Plated , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.