Shop NEWPORT FASTENERS

Lag Screw, 1/2 in, 12 in, Steel, Zinc Plated Hex 30 PK

  • Mfr # 779698

  • Zoro # G606325573


product price:  $316.99
/pk 30, $10.57/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
779698
Zoro #
G606325573
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/2 in
Fastener Length
12 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Description

1/2" x 12" Lag Screws/Steel/Zinc , 30PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.