
Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex 800 PK
Mfr # 936826
Zoro # G206325553
product price:Â $287.99
/pk 800, $0.36/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936826
Zoro #
G206325553
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4 in
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex
Description
1/4" x 1" Lag Screws/Steel/Hot Dip Galvanized , 800PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.