This item is Discontinued.

Newport Fasteners Lag Screw, 3/8 in, 2-1/4 in, Steel, Zinc Plated Hex 300 PK 367570

This item is Discontinued.

Newport Fasteners

Lag Screw, 3/8 in, 2-1/4 in, Steel, Zinc Plated Hex 300 PK (Discontinued)

Mfr # 367570
Zoro # G506325413
Country of Origin Unknown
Category Lag Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
367570
Zoro #
G506325413
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
3/8 in
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex

Description

3/8" x 2 1/4" Lag Screws/Steel/Zinc , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.