Shop NEWPORT FASTENERS
See all product information
Create Account
Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex 50 PK
- Mfr # 295472
- Zoro # G506369516
product price:Â
$
180.99
/pk of 50, $3.62/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drive Size
3/8"
Material
18-8 Stainless Steel
Grade
18-8
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295472
- Zoro #
- G506369516
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Material
- 18-8 Stainless Steel
- Item
- Lag Screw
- Grade
- 18-8
- Head Style
- Hex
Dimensions
- Screw Size
- 3/8 in
- Fastener Length
- 3-1/2 in
- Drive Size
- 3/8"
Description
3/8" x 3 1/2" Lag Screws/18-8 Stainless Steel , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.