Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex 200 PK

  • Mfr # 593490

  • Zoro # G306325378


product price:  $287.99
/pk 200, $1.44/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Drive Size
3/8"
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
593490
Zoro #
G306325378
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
3/8 in
Fastener Length
3 in
Drive Size
3/8"

Details

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

3/8" x 3" Lag Screws/Steel/Hot Dip Galvanized , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.