
Shop NEWPORT FASTENERS
See all product information
Lag Screw, 5/16 in, 4-1/2 in, Steel, Zinc Plated Hex 200 PK
Mfr # 882611
Zoro # G106325240
product price:Â $249.99
/pk 200, $1.25/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
882611
Zoro #
G106325240
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16 in
Fastener Length
4-1/2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
5/16" x 4 1/2" Lag Screws/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.