Lag Screw, 5/16 in, 5 in, Steel, Hot Dipped Galvanized Hex 150 PK

  • Mfr # 366081

  • Zoro # G006325272


product price:  $245.99
/pk 150, $1.64/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
366081
Zoro #
G006325272
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16 in
Fastener Length
5 in

Details

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

5/16" x 5" Lag Screws/Steel/Hot Dip Galvanized , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.