Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex 25 PK

  • Mfr # 505629

  • Zoro # G006325142


product price:  $244.99
/pk 25, $9.80/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Head Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
505629
Zoro #
G006325142
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/8 in
Fastener Length
12 in

Details

System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

5/8" x 12" Lag Screws/Steel/Hot Dip Galvanized , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.