
Lag Screw, 5/8 in, 2 in, 18-8 Stainless Steel, Hex 25 PK
Mfr # 392612
Zoro # G806325090
product price:Â $260.99
/pk 25, $10.44/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
18-8 Stainless Steel
Grade
18-8
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
392612
Zoro #
G806325090
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/8 in
Fastener Length
2 in
Details
System of Measurement
Inch
Material
18-8 Stainless Steel
Item
Lag Screw
Grade
18-8
Head Style
Hex
Description
5/8" x 2" Lag Screws/18-8 Stainless Steel , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.